- Washer
features
- Available in a variety of sizes
| Material | Rubber |
| Thickness Size | 0.25 in |
| Outside Dia. | 0.812 in |
| Accessory Type | Rubber Washer |
| Inside Dia. | 0.625 in |
| Weight | 0.0 LB |
| Material | Rubber |
| Thickness Size | 0.25 in |
| Outside Dia. | 0.812 in |
| Accessory Type | Rubber Washer |
| Inside Dia. | 0.625 in |
| Weight | 0.0 LB |