- Washer
features
- Available in a variety of sizes
| Inside Dia. | 0.75 in |
| Thickness Size | 0.0625 in |
| Material | Neoprene |
| Accessory Type | Rubber Washer |
| Outside Dia. | 0.875 in |
| Weight | 0.001 LB |
| Inside Dia. | 0.75 in |
| Thickness Size | 0.0625 in |
| Material | Neoprene |
| Accessory Type | Rubber Washer |
| Outside Dia. | 0.875 in |
| Weight | 0.001 LB |