
- Washer
features
- Available in a variety of sizes
Inside Dia. | 0.5 in |
Material | Neoprene |
Accessory Type | Rubber Washer |
Thickness Size | 0.0625 in |
Outside Dia. | 0.625 in |
Weight | 0.012 LB |

Inside Dia. | 0.5 in |
Material | Neoprene |
Accessory Type | Rubber Washer |
Thickness Size | 0.0625 in |
Outside Dia. | 0.625 in |
Weight | 0.012 LB |