- Washer
features
- Available in a variety of sizes
| Material | Neoprene |
| Thickness Size | 0.125 in |
| Outside Dia. | 0.594 in |
| Accessory Type | Rubber Washer |
| Inside Dia. | 0.344 in |
| Weight | 5.0 LB |
| Material | Neoprene |
| Thickness Size | 0.125 in |
| Outside Dia. | 0.594 in |
| Accessory Type | Rubber Washer |
| Inside Dia. | 0.344 in |
| Weight | 5.0 LB |