- Washer
features
- Available in a variety of sizes
| Inside Dia. | 0.719 in |
| Material | Rubber |
| Thickness Size | 0.141 in |
| Outside Dia. | 1.125 in |
| Accessory Type | Rubber Washer |
| Weight | 0.03 LB |
| Inside Dia. | 0.719 in |
| Material | Rubber |
| Thickness Size | 0.141 in |
| Outside Dia. | 1.125 in |
| Accessory Type | Rubber Washer |
| Weight | 0.03 LB |