- Washer
features
- Available in a variety of sizes
| Thickness Size | 0.203 in |
| Outside Dia. | 0.875 in |
| Material | Neoprene |
| Accessory Type | Rubber Washer |
| Inside Dia. | 0.469 in |
| Weight | 0.01 LB |
| Thickness Size | 0.203 in |
| Outside Dia. | 0.875 in |
| Material | Neoprene |
| Accessory Type | Rubber Washer |
| Inside Dia. | 0.469 in |
| Weight | 0.01 LB |