- Pipe Nipple
| Overall Length | 6 in |
| Accessory Type | Pipe Nipple |
| Clutch-Brake Type | ES |
| End Size | 1 in |
| End Type 1 | NPT |
| Weight | 0.0 LB |
| Overall Length | 6 in |
| Accessory Type | Pipe Nipple |
| Clutch-Brake Type | ES |
| End Size | 1 in |
| End Type 1 | NPT |
| Weight | 0.0 LB |