- Pipe Nipple
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Pipe Nipple |
| Clutch-Brake Type | ES |
| End Type 1 | NPT |
| End Size | 1/4 in |
| Weight | 0.0 LB |
| Accessory Type | Pipe Nipple |
| Clutch-Brake Type | ES |
| End Type 1 | NPT |
| End Size | 1/4 in |
| Weight | 0.0 LB |