- Pipe Nipple
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| End Size | 1/2 in |
| End Gender 2 | Male |
| Thread Size | 1/2-14 |
| Clutch-Brake Type | ES |
| Accessory Type | Pipe Nipple |
| End Size 2 | 1/2 in |
| Material | Carbon Steel |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Thread Size 2 | 1/2-14 |
| End Type 2 | MPT |
| End Type 1 | MPT |
| Weight | 0.0 LB |

