
- Pipe Nipple
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
Accessory Type | Pipe Nipple |
End Type 1 | NPT |
Clutch-Brake Type | SW |
End Size | 1/4 in |
Weight | 0.0 LB |

Accessory Type | Pipe Nipple |
End Type 1 | NPT |
Clutch-Brake Type | SW |
End Size | 1/4 in |
Weight | 0.0 LB |