- Washer
features
- Available in a variety of sizes
| Material | Steel |
| Outside Dia. | 1.277 in |
| Thickness Size | 0.257 in |
| Inside Dia. | 0.763 in |
| Nominal Diameter | 0.75 in |
| Accessory Type | Lockwasher |
| Weight | 0.0 LB |
| Material | Steel |
| Outside Dia. | 1.277 in |
| Thickness Size | 0.257 in |
| Inside Dia. | 0.763 in |
| Nominal Diameter | 0.75 in |
| Accessory Type | Lockwasher |
| Weight | 0.0 LB |