- Washer
features
- Available in a variety of sizes
| Inside Dia. | 0.636 in |
| Nominal Diameter | 0.625 in |
| Outside Dia. | 1.082 in |
| Material | Steel |
| Accessory Type | Lockwasher |
| Thickness Size | 0.223 in |
| Weight | 0.0 LB |
| Inside Dia. | 0.636 in |
| Nominal Diameter | 0.625 in |
| Outside Dia. | 1.082 in |
| Material | Steel |
| Accessory Type | Lockwasher |
| Thickness Size | 0.223 in |
| Weight | 0.0 LB |