- Washer
features
- Available in a variety of sizes
| Accessory Type | Lockwasher |
| Thickness Size | 0.148 in |
| Inside Dia. | 0.382 in |
| Material | Steel |
| Nominal Diameter | 0.375 in |
| Outside Dia. | 0.678 in |
| Weight | 0.001 LB |
| Accessory Type | Lockwasher |
| Thickness Size | 0.148 in |
| Inside Dia. | 0.382 in |
| Material | Steel |
| Nominal Diameter | 0.375 in |
| Outside Dia. | 0.678 in |
| Weight | 0.001 LB |