- Washer
features
- Available in a variety of sizes
| Nominal Diameter | 0.472 in |
| Outside Dia. | 1.651 in |
| Inside Dia. | 0.5 in |
| Accessory Type | Flat Washer |
| Thickness Size | 0.25 in |
| Weight | 0.0 LB |
| Nominal Diameter | 0.472 in |
| Outside Dia. | 1.651 in |
| Inside Dia. | 0.5 in |
| Accessory Type | Flat Washer |
| Thickness Size | 0.25 in |
| Weight | 0.0 LB |