- Washer
features
- Available in a variety of sizes
| Accessory Type | Washer |
| Thickness Size | 0.165 in |
| Outside Dia. | 2.5 in |
| Inside Dia. | 1.438 in |
| Weight | 0.0 LB |
| Accessory Type | Washer |
| Thickness Size | 0.165 in |
| Outside Dia. | 2.5 in |
| Inside Dia. | 1.438 in |
| Weight | 0.0 LB |