- Washer
features
- Available in a variety of sizes
| Inside Dia. | 0.192 in |
| Outside Dia. | 0.465 in |
| Accessory Type | Plain Washer |
| Thickness Size | 0.04 in |
| Weight | 0.0 LB |
| Inside Dia. | 0.192 in |
| Outside Dia. | 0.465 in |
| Accessory Type | Plain Washer |
| Thickness Size | 0.04 in |
| Weight | 0.0 LB |