- Washer
features
- Available in a variety of sizes
| Nominal Diameter | 0.75 in |
| Inside Dia. | 0.812 in |
| Accessory Type | Plain Washer |
| Outside Dia. | 2 in |
| Thickness Size | 0.148 in |
| Weight | 1.0 LB |
| Nominal Diameter | 0.75 in |
| Inside Dia. | 0.812 in |
| Accessory Type | Plain Washer |
| Outside Dia. | 2 in |
| Thickness Size | 0.148 in |
| Weight | 1.0 LB |