- Washer
features
- Available in a variety of sizes
| Outside Dia. | 2.5 in |
| Inside Dia. | 1.062 in |
| Nominal Diameter | 1 in |
| Thickness Size | 0.165 in |
| Accessory Type | Plain Washer |
| Weight | 0.18 LB |
| Outside Dia. | 2.5 in |
| Inside Dia. | 1.062 in |
| Nominal Diameter | 1 in |
| Thickness Size | 0.165 in |
| Accessory Type | Plain Washer |
| Weight | 0.18 LB |