- Washer
features
- Available in a variety of sizes
| Outside Dia. | 3 in |
| Thickness Size | 0.165 in |
| Nominal Diameter | 1.50 in |
| Accessory Type | Plain Washer |
| Inside Dia. | 1.625 in |
| Weight | 0.18 LB |
| Outside Dia. | 3 in |
| Thickness Size | 0.165 in |
| Nominal Diameter | 1.50 in |
| Accessory Type | Plain Washer |
| Inside Dia. | 1.625 in |
| Weight | 0.18 LB |