- Washer
features
- Available in a variety of sizes
| Thickness Size | 0.065 in |
| Accessory Type | Plain Washer |
| Inside Dia. | 0.812 in |
| Outside Dia. | 0.406 in |
| Weight | 0.0 LB |
| Thickness Size | 0.065 in |
| Accessory Type | Plain Washer |
| Inside Dia. | 0.812 in |
| Outside Dia. | 0.406 in |
| Weight | 0.0 LB |