- Solenoid Valve
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size (text) | 3/4 in |
| Accessory Type | Valve |
| Material | Cast Aluminum |
| Valve Type | 3-Way |
| Weight | 0.0 LB |
| Size (text) | 3/4 in |
| Accessory Type | Valve |
| Material | Cast Aluminum |
| Valve Type | 3-Way |
| Weight | 0.0 LB |