- Spare Part
features
- Available in a variety of sizes
| Material | Steel |
| Thread Type | UNF |
| Accessory Type | Hex Jam Nut |
| Thread Size | 7/8-14 |
| Weight | 0.11 LB |
| Material | Steel |
| Thread Type | UNF |
| Accessory Type | Hex Jam Nut |
| Thread Size | 7/8-14 |
| Weight | 0.11 LB |