- Spare Part
features
- Available in a variety of sizes
| Material | Steel |
| Thread Type | UNC |
| Thread Size | 3/4-10 |
| Accessory Type | Hex Jam Nut |
| Weight | 1.0 LB |
| Material | Steel |
| Thread Type | UNC |
| Thread Size | 3/4-10 |
| Accessory Type | Hex Jam Nut |
| Weight | 1.0 LB |