- Screw
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thread Type | UNC |
| Head Style | Hex |
| Thread Size | 3/8-16 |
| Accessory Type | Screw |
| Drive Type | Recessed Hex |
| Weight | 0.0 LB |
| Thread Type | UNC |
| Head Style | Hex |
| Thread Size | 3/8-16 |
| Accessory Type | Screw |
| Drive Type | Recessed Hex |
| Weight | 0.0 LB |