
- Screw
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
Thread Size | 1 1/2-6 |
Head Style | Hex |
Accessory Type | Screw |
Thread Type | UNC |
Weight | 0.0 LB |

Thread Size | 1 1/2-6 |
Head Style | Hex |
Accessory Type | Screw |
Thread Type | UNC |
Weight | 0.0 LB |