- Screw
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thread Type | UNC |
| Accessory Type | Screw |
| Length | 3 in |
| Head Style | Hex |
| Thread Size | 7/8-9 |
| Weight | 0.0 LB |
| Thread Type | UNC |
| Accessory Type | Screw |
| Length | 3 in |
| Head Style | Hex |
| Thread Size | 7/8-9 |
| Weight | 0.0 LB |