
- Screw
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
Drive Type | Hex |
Thread Size | 3/4-10 |
Accessory Type | Cap Screw |
Head Style | Hex |
Thread Type | UNC |
Weight | 0.0 LB |

Drive Type | Hex |
Thread Size | 3/4-10 |
Accessory Type | Cap Screw |
Head Style | Hex |
Thread Type | UNC |
Weight | 0.0 LB |