- Cap Screw
- Hex Head
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Carbon Steel |
| Thread Size | 5/8-11 |
| Thread Type | UNC |
| Accessory Type | Cap Screw |
| Drive Type | Hex |
| Diameter | 0.625 in |
| Bolt Grade | Grade 2 |
| Class | Class 2A |
| Head Style | Hex |
| Weight | 0.0 LB |

