- Dry Graphites
- 12 oz Aerosol Can
features
- Forms a super slippery, non-staining film
- Non-Corrosive
- Non-flaking
| Color | Black |
| Container Size | 12 oz |
| Container Type | Aerosol |
| Weight | 1.22 LB |
-
No Air Shipping
| Color | Black |
| Container Size | 12 oz |
| Container Type | Aerosol |
| Weight | 1.22 LB |
No Air Shipping