- Moly/Oil Open Chain Lube
- 16 oz Aerosol Can
features
- A high grade lubricating oil that is fortified with molybdenum disulfide to penetrate inaccessible areas and provide superior lubrication where temperature and stress will break down ordinary lubricants
- Will not wash away or rub off
- Provides excellent metal penetration
- Reduces wear and increases chain life
- FALEX E.P. Test Fallen Load to 4,500 lbs
- Dark gray color allows easy visibility of application
- Travels deep into wire ropes and exposed gearboxes, and along cabling
| Temp Range | -20.0 °F [Min], 300.0 °F [Max] |
| Packing Type | Aerosol |
| Container Size | 16 oz |
| Weight | 1.0 LB |
-
No Air Shipping


