- Cutting Oil
- 16 oz Aerosol Can
applications
- Turret Lathes, Gear Cutters, Grinders, Automatic Screw Machines, Pipe Threaders
features
- All-purpose, solvent-based lubricant and coolant for industrial cutting operations
- Reduces wear
- Helps make clean cuts
- Great for soft or hard metals
| Packing Type | Aerosol |
| Container Size | 16 oz |
| Temp Range | 40.0 °F [Min], 110.0 °F [Max] |
| Weight | 1.29 LB |
-
No Air Shipping


