
- Tubing
- 0.38 in ID
- 0.5 in OD
- Natural
- Polyamide Material
Packaged Length | 100 ft |
Brand. | Eaton |
Temperature Range [Max] | 200 °F |
Operating Pressure [Max] | 250 psi |
Tube O.D. | 1/2 in |
Tube Material | Polyamide |
Burst Pressure [Min] | 1000 psi |
Color | Natural |
Tube I.D. | 0.38 in |
Length | 100 ft |
Bend Radius [Min] | 4.5 in |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
