
- Tubing
- 0.25 in ID
- 0.375 in OD
- Black
- Polyamide Material
Length | 100 ft |
Packaged Length | 100 ft |
Temperature Range [Min] | -40 °F |
Burst Pressure [Min] | 1000 psi |
Bend Radius [Min] | 3 in |
Temperature Range [Max] | 200 °F |
Brand. | Eaton |
Tube O.D. | 3/8 in |
Tube I.D. | 1/4 in |
Tube Material | Polyamide |
Operating Pressure [Max] | 250 psi |
Color | Black |
Weight | 0.0 LB |
