
- Tubing
- 0.17 in ID
- 0.25 in OD
- Orange
- Polyethylene Material
Tube O.D. | 1/4 in |
Length | 100 ft |
Brand. | Eaton |
Tube I.D. | 0.17 in |
Packaged Length | 100 ft |
Temperature Range [Max] | 135 °F |
Temperature Range [Min] | -40 °F |
Operating Pressure [Max] | 133 psi |
Bend Radius [Min] | 0.62 in |
Tube Material | Polyethylene |
Color | Orange |
Burst Pressure [Min] | 400 psi |
Weight | 2.0 LB |
