
- Tubing
- 0.17 in ID
- 0.25 in OD
- Natural
- Polyethylene Material
Packaged Length | 1000 ft |
Burst Pressure [Min] | 400 psi |
Color | Natural |
Tube Material | Polyethylene |
Bend Radius [Min] | 0.62 in |
Brand. | Eaton |
Tube O.D. | 1/4 in |
Temperature Range [Max] | 135 °F |
Temperature Range [Min] | -40 °F |
Tube I.D. | 0.17 in |
Operating Pressure [Max] | 133 psi |
Length | 1,000 ft |
Weight | 0.0 LB |
