
- Tubing
- 0.5 in ID
- 0.625 in OD
- Natural
- Polyethylene Material
Length | 100 ft |
Tube I.D. | 1/2 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 135 °F |
Bend Radius [Min] | 2.5 in |
Tube Material | Polyethylene |
Tube O.D. | 5/8 in |
Operating Pressure [Max] | 80 psi |
Burst Pressure [Min] | 240 psi |
Packaged Length | 100 ft |
Brand. | Eaton |
Color | Natural |
Weight | 5.185 LB |
