
- Tubing
- 0.5 in ID
- 0.625 in OD
- Black
- Polyethylene Material
Temperature Range [Max] | 135 °F |
Tube I.D. | 1/2 in |
Color | Black |
Tube Material | Polyethylene |
Temperature Range [Min] | -40 °F |
Brand. | Eaton |
Burst Pressure [Min] | 240 psi |
Packaged Length | 100 ft |
Operating Pressure [Max] | 80 psi |
Length | 100 ft |
Bend Radius [Min] | 2.5 in |
Tube O.D. | 5/8 in |
Weight | 5.55 LB |
