
- Tubing
- 0.38 in ID
- 0.5 in OD
- Natural
- Polyethylene Material
features
- Natural off-white compound covered under 21CFR177.1520 regulations for food contact
- Temperature range: -40 °F to 135 °F
- Economical and flexible
Tube I.D. | 0.38 in |
Tube O.D. | 1/2 in |
Color | Off-White, Natural |
Material | Polyethylene |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 135 °F |
Wall Thickness | 0.062 in |
Brand. | Eaton |
Length | 500 ft |
Burst Pressure [Min] | 300 psi |
Tube Material | Polyethylene |
Operating Pressure [Max] | 100.0 psi |
Inch/Metric | Inch |
Bend Radius [Min] | 2 in |
Packaged Length | 500 ft |
Weight | 0.0 LB |
-
Pre-Packed Quantities
