
- Tubing
- 0.25 in ID
- 0.375 in OD
- Yellow
- Polyethylene Material
Temperature Range [Max] | 135 °F |
Tube O.D. | 3/8 in |
Packaged Length | 100 ft |
Temperature Range [Min] | -40 °F |
Brand. | Eaton |
Tube I.D. | 1/4 in |
Operating Pressure [Max] | 135 psi |
Burst Pressure [Min] | 400 psi |
Length | 100 ft |
Color | Yellow |
Bend Radius [Min] | 1.5 in |
Tube Material | Polyethylene |
Weight | 0.0 LB |
