
- Tubing
- 0.125 in ID
- 0.25 in OD
- Blue
- Polyethylene Material
Tube I.D. | 1/8 in |
Operating Pressure [Max] | 200 psi |
Temperature Range [Max] | 135 °F |
Brand. | Eaton |
Burst Pressure [Min] | 600 psi |
Packaged Length | 100 ft |
Tube Material | Polyethylene |
Tube O.D. | 1/4 in |
Length | 100 ft |
Bend Radius [Min] | 0.75 in |
Color | Blue |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
