
- Tubing
- 0.125 in ID
- 0.25 in OD
- Black
- Polyethylene Material
Bend Radius [Min] | 0.75 in |
Length | 1,000 ft |
Brand. | Eaton |
Tube O.D. | 1/4 in |
Operating Pressure [Max] | 200 psi |
Tube Material | Polyethylene |
Temperature Range [Min] | -40 °F |
Tube I.D. | 1/8 in |
Color | Black |
Temperature Range [Max] | 135 °F |
Packaged Length | 1000 ft |
Burst Pressure [Min] | 600 psi |
Weight | 0.016 LB |
