
- Tubing
- 0.3 in ID
- 0.375 in OD
- Natural
- Polyamide Material
Packaged Length | 100 ft |
Temperature Range [Max] | 180 °F |
Burst Pressure [Min] | 1000 psi |
Temperature Range [Min] | -40 °F |
Length | 100 ft |
Brand. | Eaton |
Tube Material | Polyamide |
Tube I.D. | 0.3 in |
Operating Pressure [Max] | 300 psi |
Bend Radius [Min] | 2.25 in |
Color | Natural |
Tube O.D. | 3/8 in |
Weight | 0.0 LB |
