
- Tubing
- 0.24 in ID
- 0.312 in OD
- Natural
- Polyamide Material
Tube Material | Polyamide |
Burst Pressure [Min] | 1000 psi |
Temperature Range [Max] | 180 °F |
Tube I.D. | 0.24 in |
Bend Radius [Min] | 2 in |
Color | Natural |
Operating Pressure [Max] | 300 psi |
Brand. | Eaton |
Tube O.D. | 0.312 in |
Length | 100 ft |
Packaged Length | 100 ft |
Temperature Range [Min] | -40 °F |
Weight | 2.2 LB |
