
- Tubing
- 0.38 in ID
- 0.5 in OD
- Natural
- Polyvinyl Chloride (PVC) Material
Tube Material | Polyvinyl Chloride (PVC) |
Tube I.D. | 0.38 in |
Bend Radius [Min] | 2 in |
Length | 100 ft |
Packaged Length | 100 ft |
Tube O.D. | 1/2 in |
Temperature Range [Max] | 105 °F |
Temperature Range [Min] | -5 °F |
Burst Pressure [Min] | 135 psi |
Color | Natural |
Operating Pressure [Max] | 45 psi |
Weight | 0.0 LB |
