
- Tubing
- 0.19 in ID
- 0.312 in OD
- Natural
- Polyvinyl Chloride (PVC) Material
Tube I.D. | 3/16 in |
Temperature Range [Min] | -5 °F |
Tube O.D. | 5/16 in |
Operating Pressure [Max] | 55 psi |
Bend Radius [Min] | 1.25 in |
Length | 100 ft |
Brand. | Eaton |
Color | Natural |
Tube Material | Polyvinyl Chloride (PVC) |
Wall Thickness | 0.062 in |
Temperature Range [Max] | 105 °F |
Burst Pressure [Min] | 165 psi |
Packaged Length | 100 ft |
Weight | 0.0 LB |
