
- Bulk, Truck Hose
- 0.63 in ID
- 0.95 in OD
- 750 psi Max Pressure
Bend Radius [Min] | 2.75 in |
Hose Length | 250 ft |
Hose Application | Bulk, Truck |
Hose Reinforcement | 1 Ply Braid |
Material | Fiber |
Hose OD | 0.95 in |
Cover Material | Fiber |
Used to Dispense | Bulk, Truck |
Pressure [Max] | 750 psi |
Temperature Range [Max] | 302 °F |
Ambient Temperature Range [Max] | 302 °F |
Inner Tube Material | CPE |
Brand. | Weatherhead |
Color | Black |
Burst Pressure [Min] | 3000 psi |
Series | H213 |
Temperature Range [Min] | -50 °F |
Hose I.D. | 0.63 in |
Ambient Temperature Range [Min] | -50 °F |
Weight | 0.0 LB |
