
- Bulk, Truck Hose
- 0.41 in ID
- 0.73 in OD
- 1250 psi Max Pressure
Color | Black |
Hose I.D. | 0.41 in |
Hose Application | Bulk, Truck |
Temperature Range [Min] | -50 °F |
Bend Radius [Min] | 1.75 in |
Hose Reinforcement | 1 Ply Braid |
Cover Material | Fiber |
Temperature Range [Max] | 302 °F |
Series | H213 |
Inner Tube Material | CPE |
Ambient Temperature Range [Max] | 302 °F |
Used to Dispense | Bulk, Truck |
Hose OD | 0.73 in |
Hose Length | 250 ft |
Burst Pressure [Min] | 5000 psi |
Material | Fiber |
Pressure [Max] | 1250 psi |
Ambient Temperature Range [Min] | -50 °F |
Weight | 0.0 LB |
