
- General Purpose Hose
- 1 in ID
- 1.38 in OD
- 200 psi Max Pressure
Temperature Range [Max] | 200 °F |
Ambient Temperature Range [Max] | 200 °F |
Brand. | Industrial |
Bend Radius [Min] | 7 in |
Hose OD | 1.38 in |
Hose Application | General Purpose |
Color | Red |
Used to Dispense | General Purpose |
Pressure [Max] | 200 psi |
Hose Reinforcement | 1 Ply Braid |
Inner Tube Material | Nitrile |
Burst Pressure [Min] | 1200 psi |
Material | Vinyl Nitrile |
Series | H201 |
Ambient Temperature Range [Min] | -40 °F |
Hose I.D. | 1 in |
Cover Material | Vinyl Nitrile |
Temperature Range [Min] | -40 °F |
Vacuum Hg | 28 in |
Hose Length | 250 ft |
Weight | 0.0 LB |
