
- General Purpose Hose
- 1 in ID
- 1.38 in OD
- 200 psi Max Pressure
Pressure [Max] | 200 psi |
Temperature Range [Max] | 200 °F |
Color | Black |
Ambient Temperature Range [Min] | -40 °F |
Used to Dispense | General Purpose |
Temperature Range [Min] | -40 °F |
Inner Tube Material | Nitrile |
Ambient Temperature Range [Max] | 200 °F |
Material | Vinyl Nitrile |
Hose Length | 250 ft |
Series | H201 |
Vacuum Hg | 28 in |
Burst Pressure [Min] | 1200 psi |
Hose Application | General Purpose |
Hose Reinforcement | 1 Ply Braid |
Cover Material | Vinyl Nitrile |
Bend Radius [Min] | 7 in |
Hose OD | 1.38 in |
Hose I.D. | 1 in |
Weight | 0.0 LB |
