
- General Purpose Hose
- 0.75 in ID
- 1.03 in OD
- 300 psi Max Pressure
Color | Yellow |
Bend Radius [Min] | 7 in |
Hose Length | 50 ft |
Used to Dispense | General Purpose |
Inner Tube Material | Nitrile |
Ambient Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 212 °F |
Hose OD | 1.03 in |
Material | Vinyl Nitrile |
Hose Application | General Purpose |
Ambient Temperature Range [Max] | 212 °F |
Temperature Range [Min] | -40 °F |
Series | H201 |
Hose Reinforcement | 1 Ply Braid |
Hose I.D. | 3/4 in, 0.75 in |
Vacuum Hg | 28 in |
Burst Pressure [Min] | 1200 psi |
Pressure [Max] | 300 psi |
Cover Material | Vinyl Nitrile |
Weight | 0.0 LB |
